Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RP Series
RP1185
Hammond Manufacturing Enclosures, RP Series
This item cannot be canceled or returned
Description
- Ideally Suited For Mounting Printed Circuit Boards Or Components.
- Made From Polycarbonate.
- Color Is An Off White With A Light Texture.
- Rubber Gasket Is Included And Must Be Field Installed.
Specifications
Specifications
| Manufacturer Part Number |
RP1185 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RP |
| Family Series |
Hammond Manufacturing Enclosures, RP Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Comments |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RP1185
Hammond Manufacturing Enclosures, RP Series