RP12
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RP12 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL INS WIRE JOINT 3No18 - No12 WHI

MFG Item Number
RP12

RP12 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL INS WIRE JOINT 3No18 - No12 WHI

MFG Item Number
RP12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RP12
NYL INS WIRE JOINT 3No18 - No12 WHI

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RP12
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Crimp-On Wire Joint, Length 1.00 Inches, Width .53 Inches, Wire Range 314 - 412, Color White
Terminal Type Wire Joint
Wire Size Range 14-12 AWG
Insulated Insulated
Insulation Material Nylon
Color White
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs