RP1280BF
Hammond Manufacturing Enclosures, RP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RP1280BF

Hammond Manufacturing Enclosures, RP Series

RP1280BF

Hammond Manufacturing Enclosures, RP Series
POLYCARB WATERTIGHT
MFG Item Number
RP1280BF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RP Series
Item #
RP1280BF
POLYCARB WATERTIGHT

RP Series Information

  • Ideally Suited For Mounting Printed Circuit Boards Or Components.
  • Made From Polycarbonate.
  • Color Is An Off White With A Light Texture.
  • Rubber Gasket Is Included And Must Be Field Installed.

Specifications

Specifications
Manufacturer Part Number RP1280BF
Manufacturer Hammond Manufacturing
Product Series RP
Family Series Hammond Manufacturing Enclosures, RP Series
Description POLYCARB WATERTIGHT
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 7 "
Nominal Width 6 "
Nominal Depth 3 "
Comments Water Tight
Net Weight 0 lbs
Gross Weight 0 lbs