RP1B23D3
Carlo Gavazzi Relays, RP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RP1B23D3 Carlo Gavazzi Relays, RP Series, SSR IO PCB MT 230V 3A

MFG Item Number
RP1B23D3

RP1B23D3 Carlo Gavazzi Relays, RP Series, SSR IO PCB MT 230V 3A

MFG Item Number
RP1B23D3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, RP Series
Item #
RP1B23D3
SSR IO PCB MT 230V 3A

RP Series Information

  • AC Solid State Relay for PCB mounting
  • Zero switching or instant‑on
  • Rated operational current: 3, 5 or 5.5 AACrms
  • Rated operational voltage: Up to 480 VACrms
  • Surface mount technology
  • Flexible encapsulation for extended life
  • Control voltage: 3 to 32 VDC / 16 to 32 VAC
  • Opto‑isolation: > 4000 VACrms
  • Blocking voltage: Up to 1000 Vp
  • Non‑repetitive surge current: Up to 250A
The RP1 is an SSR series for socket‑ or PCB‑mounting, providing an ideal interface between logic controls and AC loads. The RP1 is designed for resistive and inductive loads up to 480VACrms. Two regulated control voltage ranges cover most standard input requirements in an economic package. These features allow a direct substitution of existing PCB mounted relays with RP1. Internally this new series enjoys an improved technical design with the introduction of stress‑free flexible encapsulation and automated assembly of components. Opto‑isolation and load switching are performed by individual components, providing higher reliability than monolithic designs. Additionally RP1..6 is a special version with high current surge capability that reduces fusing requirements. This relay can also drive higher AC53a loads up to 5 A. The Solid State technology used can withstand peak voltages of 1000V, making the RP1 series suitable to drive AC loads such as valve solenoids and small induction motors.

Specifications

Specifications
Manufacturer Part Number RP1B23D3
Manufacturer Carlo Gavazzi
Product Series RP
Family Series Carlo Gavazzi Relays, RP Series
Description SSR IO PCB MT 230V 3A
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 48-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC
Current Rating 3 A
Transient Overvoltage 650 V
Termination PCB Pin
Output Type Triac AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs