RP74-L4870R-CY6P5LM-PF
Kingfisher Controls Photoelectric Sensors, RP74 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RP74-L4870R-CY6P5LM-PF

Kingfisher Controls Photoelectric Sensors, RP74 Series

RP74-L4870R-CY6P5LM-PF

Kingfisher Controls Photoelectric Sensors, RP74 Series
Photoelectric,Retroreflective mode
MFG Item Number
RP74-L4870R-CY6P5LM-PF
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, RP74 Series
Item #
RP74-L4870R-CY6P5LM-PF
Photoelectric,Retroreflective mode

RP74 Series Information

  • Includes Retro‑Reflective, Diffuse, Clear Object Detectors, and Thru‑Beam Sensors.
  • All Sensors Have a Glass Fiber Reinforced Plastic Housing Material.
  • Thru‑Beams Have a Maximum Sensing Distance of 500 Feet.
  • Sensors with DC Power Types Have a PNP/NPN Output Type.
  • Can Operate in both Light and Dark Environments.


Specifications

Specifications
Manufacturer Part Number RP74-L4870R-CY6P5LM-PF
Manufacturer Kingfisher Controls
Product Series RP74
Family Series Kingfisher Controls Photoelectric Sensors, RP74 Series
Description Photoelectric,Retroreflective mode with polarized,4.87m,Red light: 660mn,Pigtail,SPDT Relay Output
Power Type AC, DC
Beam Type Visible Red
Max Range 15.97 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 5 Pin Micro Pigtail
Operating Mode Dark On, Light On
Max Load Current 10 A
Composition Non-Metallic
Protection Rating IP67
Frequency 33 Hz
Polarization Filter Yes
Net Weight 0.4745 lbs
Gross Weight 0.4745 lbs