Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell Transducers, RP7517 Series
RP7517A1009
Honeywell Transducers, RP7517 Series
MFG Item Number
RP7517A1009
This item cannot be canceled or returned
Description
Transducers, RP7517 Series
RP7517 Series Information
Screw Mounting or Snap Rail (Models with Cover) Factory Calibrated Dual Barb Fittings High Accuracy Electronic‑Pneumatic Transducers are used in electronic‑pneumatic control systems to convert a proportional electric output signal from a controller into a direct‑acting, proportional pneumatic signal.
Specifications
Specifications
Manufacturer Part Number
RP7517A1009
Manufacturer
Honeywell
Product Series
RP7517
Family Series
Honeywell Transducers, RP7517 Series
Description
EP TRANSDUCER
Pressure Range (Gauge)
0-18 psi
Max Pressure (Gauge)
30 psi
Input
2-10 VDC
Output
16 mA
Electrical Connection
Flying Leads
Length
2 '
Connection
1/4 " Dual Barb Fitting
Operating Temperature
131 °F
Net Weight
0.2 lbs
Gross Weight
0.0125 lbs
RP7517A1009
Honeywell Transducers, RP7517 Series