RPB207-C2CR
Sealmaster Bearings, RPB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RPB207-C2CR Sealmaster Bearings, RPB Series, Bearing
MFG Item Number
554907

RPB207-C2CR Sealmaster Bearings, RPB Series, Bearing

MFG Item Number
554907
Item Number
RPB207-C2CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, RPB Series
Item #
RPB207-C2CR
Bearing

RPB Series Information

  • Cast Iron Two Bolt Pillow Block Housing
  • Setscrew Double Collar Lock
  • Single Lip Contact Optional Seal
  • Tapered Roller Rolling Element

Specifications

Specifications
Manufacturer Part Number 554907
Manufacturer Sealmaster
Product Series RPB
Family Series Sealmaster Bearings, RPB Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Contact Seal
Locking Double Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron, Polymer Coated
Net Weight 1.2938 lbs
Gross Weight 1.2938 lbs