Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Drives |
| Manufacturer Part Number | RPBA-01-KIT |
| Description | ProfiBus is an open serial communication standard that enables data exchange between automation components. The transmission medium of the bus is a twisted pair cable according to RS-485 standard. The maximum length of the bus cable is 100 to 1200 |
| Accessory Type | Adapter Module |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.415 lbs |