RPC2-BAC-AC
Greystone Energy Systems HVAC Sensors, RPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPC2-BAC-AC

Greystone Energy Systems HVAC Sensors, RPC Series

RPC2-BAC-AC

Greystone Energy Systems HVAC Sensors, RPC Series
Room Pressure Monitor, +/- 0.25in. wc,
MFG Item Number
RPC2-BAC-AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RPC Series
Item #
RPC2-BAC-AC
Room Pressure Monitor, +/- 0.25in. wc,

RPC Series Information

. Low pressure monitoring to ‑0.125" WC (30Pa)
  • 4 selectable ranges per model
  • Precision silicon sensor
  • Selectable analog outputs
  • Optional BACnet Communications
  • Alarm functions with selectable trip point
  • Easy set up via menu on LCD display

Specifications

Specifications
Manufacturer Part Number RPC2-BAC-AC
Manufacturer Greystone Energy Systems
Product Series RPC
Family Series Greystone Energy Systems HVAC Sensors, RPC Series
Description Room Pressure Monitor, +/- 0.25in. wc, +/-0.125in.wc, +/-30 Pa, +/-60 Pa Ranges (selectable), 24 Vac/dc
Accuracy 2 %
Pressure Range 0.25 in WC, 0.125 in WC, 60 Pa, 30 Pa
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 1/16 in ID Tubing Ports
Display Yes
Maximum Pressure 100 in WC
Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Operating Temperature -40-158 °F
NEMA Rating NEMA 1
Protection Rating IP30
Approvals ABS, CE
Net Weight 0.25 lbs
Gross Weight 0.25 lbs