Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RPE417-116 Eaton's Crouse-Hinds series Fittings, Wire Mesh Grip, 0.500-0.625in. Cord
MFG Item Number
RPE417 116
RPE417-116 Eaton's Crouse-Hinds series Fittings, Wire Mesh Grip, 0.500-0.625in. Cord
MFG Item Number
RPE417 116
This item cannot be canceled or returned
Description
Wire Mesh Grip, 0.500-0.625in. Cord
Specifications
Specifications
| Manufacturer Part Number |
RPE417 116 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Wire Mesh Grip, 0.500-0.625in. Cord Dia |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
RPE417-116
Eaton's Crouse-Hinds series Fittings