Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Grips, CGB Series
RPE421-120
Eaton's Crouse-Hinds series Grips, CGB Series
1 FORM C THR CORD RNG .875-1.0 WIRE GRIP
MFG Item Number
RPE421 120
This item cannot be canceled or returned
Description
1 FORM C THR CORD RNG .875-1.0 WIRE GRIP
CGB Non-Armored Cable Glands
Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables
- Tapered Neoprene Bushing and Cable Clamp
- Straight Body Male Thread
- Portable Cord
Specifications
Specifications
| Manufacturer Part Number |
RPE421 120 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CGB |
| Family Series |
Eaton's Crouse-Hinds series Grips, CGB Series |
| Description |
Eaton Crouse-Hinds series CGB wire mesh grip, Cable range: 0.875-1.000, 3/4, 1, 1-1/4 or 1-1/2 NPT |
| Approvals |
cULus, UL |
| Comments |
With Wire Mesh |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RPE421-120
Eaton's Crouse-Hinds series Grips, CGB Series