Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RPF2AP7 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | ZELIO RPF POWER RELAY PLUG-IN, 2NO, 230VAC, 30A |
| Coil Voltage | 230 VAC |
| Contacts | 2NO |
| Mounting | DIN Rail |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 240 VAC |
| Current Rating | 30 A |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |