Series Information
| Manufacturer Part Number | 470551 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Power Plug-in Relay - Zelio RPM - 1 C/O - 120 V AC - 15 A - with LED |
| Coil Voltage | 120 VAC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 15 A |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.0624 lbs |