Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RPM42F7 Square D Relays, Power Plug-in Relay, 4C/O 120VAC 15A
MFG Item Number
RPM42F7

RPM42F7 Square D Relays, Power Plug-in Relay, 4C/O 120VAC 15A

MFG Item Number
RPM42F7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RPM42F7
Power Plug-in Relay, 4C/O 120VAC 15A

Series Information

Specifications

Specifications
Manufacturer Part Number RPM42F7
Manufacturer Square D
Family Series Square D Relays
Description Power Plug-in Relay, 4C/O 120VAC 15A
Coil Voltage 120 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Current Rating 15 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs