RPME-C-005
Dwyer Instruments Sensors, RPME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPME-C-005 Dwyer Instruments Sensors, RPME Series, Flexisense Room Pressure Monitor 1pct.

MFG Item Number
RPME-C-005

RPME-C-005 Dwyer Instruments Sensors, RPME Series, Flexisense Room Pressure Monitor 1pct.

MFG Item Number
RPME-C-005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RPME Series
Item #
RPME-C-005
Flexisense Room Pressure Monitor 1pct.

RPME Series Information

Specifications

Specifications
Manufacturer Part Number RPME-C-005
Manufacturer Dwyer Instruments
Product Series RPME
Family Series Dwyer Instruments Sensors, RPME Series
Description Flexisense Room Pressure Monitor 1pct. Accuracy Range 0-2.5In WC
Accuracy 1 %
Pressure Range 0-2.5 " WC
Output 4-20 mA
Connection 1/8 NPT Female
Sensor Style Differential
Display Yes
Maximum Pressure 1.5 psi
Voltage 12-28 VAC, 12-28 VDC
Operating Temperature 32-140 °F
Approvals CE
Net Weight 1.7 lbs
Gross Weight 2.37 lbs