Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RPMP-13 ABB Miscellaneous, Control Panel Cabinet Mounting Kit 13
RPMP-13 ABB Miscellaneous, Control Panel Cabinet Mounting Kit 13
This item cannot be canceled or returned
Description
Control Panel Cabinet Mounting Kit 13
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
RPMP-13 |
| Description |
Panel mounting platform for CDP312R is NEMA 12 rated, includes 3 meter cable, and CDP312R control panel. Maximum door panel thickness 14ga 2.5mm. |
| Net Weight |
2.75 lbs |
| Gross Weight |
2.75 lbs |
RPMP-13
ABB Miscellaneous