Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RPS-16K Iboco Miscellaneous, Straight Fitting, PG16(1/2in.), Black,
RPS-16K Iboco Miscellaneous, Straight Fitting, PG16(1/2in.), Black,
This item cannot be canceled or returned
Description
Straight Fitting, PG16(1/2in.), Black,
Specifications
Specifications
| Manufacturer |
Iboco |
| Family Series |
Iboco Miscellaneous |
| Manufacturer Part Number |
RPS-16K |
| Description |
Straight Fitting, PG16(1/2in.), Black, Liquidtight, Twist Connect, 11343, RPSN16 |
| Net Weight |
0.024 lbs |
| Gross Weight |
0.024 lbs |
RPS-16K
Iboco Miscellaneous