Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RPS-20K Iboco Miscellaneous, Straight Fitting, PG20(3/4in.), Black,
RPS-20K Iboco Miscellaneous, Straight Fitting, PG20(3/4in.), Black,
This item cannot be canceled or returned
Description
Straight Fitting, PG20(3/4in.), Black,
Specifications
Specifications
| Manufacturer |
Iboco |
| Family Series |
Iboco Miscellaneous |
| Manufacturer Part Number |
RPS-20K |
| Description |
Straight Fitting, PG20(3/4in.), Black, Liquidtight, Twist Connect, 11344, RPSN20 |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
RPS-20K
Iboco Miscellaneous