Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RPS-32K Iboco Miscellaneous, Straight Fitting, PG32(1-1/4in.), Blk,
RPS-32K Iboco Miscellaneous, Straight Fitting, PG32(1-1/4in.), Blk,
This item cannot be canceled or returned
Description
Straight Fitting, PG32(1-1/4in.), Blk,
Specifications
Specifications
| Manufacturer |
Iboco |
| Family Series |
Iboco Miscellaneous |
| Manufacturer Part Number |
RPS-32K |
| Description |
Straight Fitting, PG32(1-1/4in.), Blk, Liquidtight, Twist Connect, 11348, RPSN32 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
RPS-32K
Iboco Miscellaneous