Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RPS-40G
Strt fitting, PG40(1-1/2in.), Gry, pk/5
This item cannot be canceled or returned
Description
Strt fitting, PG40(1-1/2in.), Gry, pk/5
Specifications
Specifications
| Manufacturer |
Iboco |
| Family Series |
Iboco Miscellaneous |
| Manufacturer Part Number |
RPS-40G |
| Description |
Straight Fitting, PG40(1-1/2in.), Gry, Liquidtight, Twist Connect, 11337, RPS40 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.095 lbs |
RPS-40G
Iboco Miscellaneous