RPYS001024ALT
Carlo Gavazzi Relays, RPY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPYS001024ALT

Carlo Gavazzi Relays, RPY Series

RPYS001024ALT

Carlo Gavazzi Relays, RPY Series
EM (MECH) RELAY 1C, 24VAC, 10A, LED,
MFG Item Number
RPYS001024ALT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 320

Description

Relays, RPY Series
Item #
RPYS001024ALT
EM (MECH) RELAY 1C, 24VAC, 10A, LED,

RPY Series Information

Specifications

Specifications
Manufacturer Part Number RPYS001024ALT
Manufacturer Carlo Gavazzi
Product Series RPY
Family Series Carlo Gavazzi Relays, RPY Series
Description EM (MECH) RELAY 1C, 24VAC, 10A, LED, TEST BUTTON
Coil Voltage 24 VAC
Contacts SPDT
Mounting Plug In
Termination Screw Terminals
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs