RPY Series Information
| Manufacturer Part Number | RPYS001115ALT |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RPY |
| Family Series | Carlo Gavazzi Relays, RPY Series |
| Description | EM (MECH) RELAY 1C, 115VAC, 10A, LED, TEST BUTTON |
| Coil Voltage | 115 VAC |
| Contacts | SPDT |
| Mounting | Plug In |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |