RPYS002024D
Carlo Gavazzi Relays, RPY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPYS002024D

Carlo Gavazzi Relays, RPY Series

RPYS002024D

Carlo Gavazzi Relays, RPY Series
EM (MECHANICAL) RELAY 2C, 24VDC, 5A
MFG Item Number
RPYS002024D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 320

Description

Relays, RPY Series
Item #
RPYS002024D
EM (MECHANICAL) RELAY 2C, 24VDC, 5A

RPY Series Information

Specifications

Specifications
Manufacturer Part Number RPYS002024D
Manufacturer Carlo Gavazzi
Product Series RPY
Family Series Carlo Gavazzi Relays, RPY Series
Description EM (MECHANICAL) RELAY 2C, 24VDC, 5A
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Screw Terminals
Status Indicator No
Push-to-Test No
Diode Yes
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs