Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 252848 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio Plug-in Socket Relay, 15A, <250V, 2 C/O, Screw ClA Terminals, IP 20 |
| Max Voltage | 250 V |
| Current Rating | 15 A |
| Mounting | DIN Rail, Surface Mount |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |