Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RPZF4 Square D Relays, Zelio Plug-in Socket Relay, 15A,
MFG Item Number
585033

RPZF4 Square D Relays, Zelio Plug-in Socket Relay, 15A,

MFG Item Number
585033
Item Number
RPZF4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RPZF4
Zelio Plug-in Socket Relay, 15A,

Series Information

Specifications

Specifications
Manufacturer Part Number 585033
Manufacturer Square D
Family Series Square D Relays
Description Zelio Plug-in Socket Relay, 15A, <250V, 4 C/O, Screw ClA Terminals, IP 20
Max Voltage 250 V
Current Rating 16 A
Mounting DIN Rail, Surface Mount
Net Weight 0 lbs
Gross Weight 0 lbs