Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RQ1V-CH-A24
RELAY, SPDT, 16A, 24VAC COIL
MFG Item Number
RQ1V-CH-A24
This item cannot be canceled or returned
Description
RELAY, SPDT, 16A, 24VAC COIL
- AC and DC Coils
- 12~16 Amp Contacts
- SPDT Contacts
- UL Recognized E59804
- PC Mount
The RQ1 series relays are low profile PCB relays that provide a high contact rating. Their compact midget size saves valuable board space.
- Lead Free
- LED/Diode and LED/RC Modules available with DIN rail socket.
Specifications
Specifications
| Manufacturer Part Number |
RQ1V-CH-A24 |
| Manufacturer |
IDEC |
| Product Series |
RQ1 |
| Family Series |
IDEC Relays, RQ1 Series |
| Description |
RELAY, SPDT, 16A, 24VAC COIL |
| Coil Voltage |
24 VAC |
| Contacts |
SPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Plastic |
| Number of Connections |
5 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel Alloy |
| Nominal Coil Voltage |
24 VAC |
| Current Rating |
16 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Net Weight |
0.0331 lbs |
| Gross Weight |
0.0331 lbs |
RQ1V-CH-A24
IDEC Relays, RQ1 Series