RQ1V-CH-D110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RQ1V-CH-D110

IDEC Relays, RQ Series

RQ1V-CH-D110

IDEC Relays, RQ Series
RELAY
MFG Item Number
RQ1V-CH-D110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RQ Series
Item #
RQ1V-CH-D110
RELAY

RQ Series Information

  • AC and DC Coils
  • Two Contact Arrangements
  • 8~16 Amp Contacts
  • UL Recognized E59804
  • PC Mount
The RQ series relays are low profile PCB relays that provide a high contact rating. Their compact midget size saves valuable board space.

  • Lead Free
  • LED/Diode and LED/RC Modules available with DIN rail socket.

Specifications

Specifications
Manufacturer Part Number RQ1V-CH-D110
Manufacturer IDEC
Product Series RQ
Family Series IDEC Relays, RQ Series
Description RELAY
Coil Voltage 110 VDC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode Yes
Material Silver Nickel Alloy
Nominal Coil Voltage 125 VDC
Current Rating 12 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE
Net Weight 0.0331 lbs
Gross Weight 0.0331 lbs