RQ2V-CN-D12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RQ2V-CN-D12 IDEC Relays, RQ2 Series, RELAY, DPDT, 8A, 12VDC COIL
MFG Item Number
RQ2V-CN-D12

RQ2V-CN-D12 IDEC Relays, RQ2 Series, RELAY, DPDT, 8A, 12VDC COIL

MFG Item Number
RQ2V-CN-D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RQ2 Series
Item #
RQ2V-CN-D12
RELAY, DPDT, 8A, 12VDC COIL

RQ2 Series Information

  • AC and DC Coils
  • 8 Amp Contacts
  • DPDT Contacts
  • UL Recognized E59804
  • PC Mount
The RQ2 series relays are low profile PCB relays that provide a high contact rating. Their compact midget size saves valuable board space.

  • Lead Free
  • LED/Diode and LED/RC Modules available with DIN rail socket.

Specifications

Specifications
Manufacturer Part Number RQ2V-CN-D12
Manufacturer IDEC
Product Series RQ2
Family Series IDEC Relays, RQ2 Series
Description RELAY, DPDT, 8A, 12VDC COIL
Coil Voltage 12 VDC
Contacts DPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 12 VDC
Current Rating 8 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0331 lbs
Gross Weight 0.0331 lbs