Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RQ63A0030-HSB2S-T Bison Gear & Engineering Gearboxes, Q63 Series, Gear Reducer, 58.3RPM, 90B14 FLANGE
MFG Item Number
RQ63A0030-HSB2S-T
RQ63A0030-HSB2S-T Bison Gear & Engineering Gearboxes, Q63 Series, Gear Reducer, 58.3RPM, 90B14 FLANGE
MFG Item Number
RQ63A0030-HSB2S-T
This item cannot be canceled or returned
Description
Gear Reducer, 58.3RPM, 90B14 FLANGE
- 1000 ‑ 1230 in‑lbs, 18.6 ‑ 250RPM
- Precision machined single‑piece aluminum housing combines light weight with long product life
- Interchangeability with most global manufacturers
Specifications
Specifications
| Manufacturer Part Number |
RQ63A0030-HSB2S-T |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
Q63 |
| Family Series |
Bison Gear & Engineering Gearboxes, Q63 Series |
| Description |
Gear Reducer, 58.3RPM, 90B14 FLANGE |
| Output Speed |
58.3 RPM |
| Gearbox Type |
Worm |
| Ratio |
30:1 |
| Nominal Torque |
1,230 in-lbs |
| Output Shaft Type |
Hollow Shaft |
| Input Type |
Flange |
| Material |
Aluminum |
| Motor Frame Size |
IEC 90B14 |
| Output Shaft Diameter |
0.984 " |
| Mounting |
B3 |
| Comments |
25 mm Diameter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RQ63A0030-HSB2S-T
Bison Gear & Engineering Gearboxes, Q63 Series