Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR1510W Bryant Electric Plugs & Receptacles, RECESS TR DUP RCPT, 15A 125V, WHITE
RR1510W Bryant Electric Plugs & Receptacles, RECESS TR DUP RCPT, 15A 125V, WHITE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECESS TR DUP RCPT, 15A 125V, WHITE
Specifications
Specifications
| Manufacturer Part Number |
RR1510W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Tamper Resistant Duplex, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, White |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
RR1510W
Bryant Electric Plugs & Receptacles