Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR1512 Hubbell Plugs & Receptacles, RECESS TR DUP RCPT 2G W/FEED,15A
RR1512 Hubbell Plugs & Receptacles, RECESS TR DUP RCPT 2G W/FEED,15A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECESS TR DUP RCPT 2G W/FEED,15A
Specifications
Specifications
| Manufacturer Part Number |
RR1512 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
RECESS TR DUP RCPT 2G W/FEED,15A 125V,BR |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Brown |
| Watertight |
No |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
RR1512
Hubbell Plugs & Receptacles