Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR1514I Hubbell Plugs & Receptacles, RECES TR DUP RCPT 2G W/SNAPFIT,15A
RR1514I Hubbell Plugs & Receptacles, RECES TR DUP RCPT 2G W/SNAPFIT,15A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECES TR DUP RCPT 2G W/SNAPFIT,15A
Specifications
Specifications
| Manufacturer Part Number |
RR1514I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
RECES TR DUP RCPT 2G W/SNAPFIT,15A 125IV |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Residential Grade |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RR1514I
Hubbell Plugs & Receptacles