RR1514W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RR1514W Bryant Electric Plugs & Receptacles, RECES TR DUP RCPT 2G W/SNAPFIT,15A 125WH

MFG Item Number
RR1514W

RR1514W Bryant Electric Plugs & Receptacles, RECES TR DUP RCPT 2G W/SNAPFIT,15A 125WH

MFG Item Number
RR1514W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RR1514W
RECES TR DUP RCPT 2G W/SNAPFIT,15A 125WH

Series Information

Specifications

Specifications
Manufacturer Part Number RR1514W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Tamper Resistant Duplex, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, 2G, With Snap-Fit, White
Current Rating 15 A
Voltage 125 VAC
Connection Type Duplex Receptacle
Special Properties Tamper Resistant
Comments Snap Fit
Net Weight 0 lbs
Gross Weight 0.4 lbs