Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR151LATR Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 15A 125V,TR, LA
MFG Item Number
RR151LATR
RR151LATR Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 15A 125V,TR, LA
MFG Item Number
RR151LATR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RESI SGL RCPT, 15A 125V,TR, LA
Specifications
Specifications
| Manufacturer Part Number |
RR151LATR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Light Almond |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Light Almond |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
RR151LATR
Bryant Electric Plugs & Receptacles