Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR155BK Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 15A 250V, SELF GRND, BK
RR155BK Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 15A 250V, SELF GRND, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RESI SGL RCPT, 15A 250V, SELF GRND, BK
Specifications
Specifications
| Manufacturer Part Number |
RR155BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Self Grounding, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R,Black |
| Current Rating |
15 A |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
6-15R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
RR155BK
Bryant Electric Plugs & Receptacles