Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR15BK Bryant Electric Plugs & Receptacles, RESI DUP RCPT, 15A 125V, PUSH TERM,BK
RR15BK Bryant Electric Plugs & Receptacles, RESI DUP RCPT, 15A 125V, PUSH TERM,BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RESI DUP RCPT, 15A 125V, PUSH TERM,BK
Specifications
Specifications
| Manufacturer Part Number |
RR15BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Duplex, 15A125V, 2-Pole 3-WireGrounding, 5-15R, Push Terminals, Black |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.23 lbs |
RR15BK
Bryant Electric Plugs & Receptacles