Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR15SI Bryant Electric Plugs & Receptacles, Resi Dup Rcpt, 15A 125V, Self
RR15SI Bryant Electric Plugs & Receptacles, Resi Dup Rcpt, 15A 125V, Self
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Resi Dup Rcpt, 15A 125V, Self
Specifications
Specifications
| Manufacturer Part Number |
RR15SI |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Resi Dup Rcpt, 15A 125V, Self Ground, Iv |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.12 lbs |
RR15SI
Bryant Electric Plugs & Receptacles