Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR15SWTRX Hubbell Plugs & Receptacles, RCPT DUP TR 15A 125V BACK/SIDE WHITE
MFG Item Number
RR15SWTRX
RR15SWTRX Hubbell Plugs & Receptacles, RCPT DUP TR 15A 125V BACK/SIDE WHITE
MFG Item Number
RR15SWTRX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RCPT DUP TR 15A 125V BACK/SIDE WHITE
Specifications
Specifications
| Manufacturer Part Number |
RR15SWTRX |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
RCPT DUP TR 15A 125V BACK/SIDE WHITE |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Net Weight |
0.047 lbs |
| Gross Weight |
0.047 lbs |
RR15SWTRX
Hubbell Plugs & Receptacles