Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR201CHITR Bryant Electric Plugs & Receptacles, CLOCK HANG REC RCPT, 20A 125V, TR, IV
MFG Item Number
RR201CHITR
RR201CHITR Bryant Electric Plugs & Receptacles, CLOCK HANG REC RCPT, 20A 125V, TR, IV
MFG Item Number
RR201CHITR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CLOCK HANG REC RCPT, 20A 125V, TR, IV
Specifications
Specifications
| Manufacturer Part Number |
RR201CHITR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade,SingleReceptacle, Clock Hanger, Tamper Resistant, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Ivory Plate |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.14 lbs |
RR201CHITR
Bryant Electric Plugs & Receptacles