Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR201I Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 20A 125V, SELF GRND, IV
RR201I Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 20A 125V, SELF GRND, IV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RESI SGL RCPT, 20A 125V, SELF GRND, IV
Specifications
Specifications
| Manufacturer Part Number |
RR201I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Self Grounding, Ivory |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
RR201I
Bryant Electric Plugs & Receptacles