Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR205GY Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 20A 250V, SELF GRND, GY
RR205GY Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 20A 250V, SELF GRND, GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RESI SGL RCPT, 20A 250V, SELF GRND, GY
Specifications
Specifications
| Manufacturer Part Number |
RR205GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R,Gray |
| Current Rating |
20 A |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
6-20R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
RR205GY
Bryant Electric Plugs & Receptacles