Series Information
| Manufacturer Part Number | RR2KP-UAC230V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Relay Plug-In DPDT 10A 230VAC |
| Coil Voltage | 230 VAC |
| Contacts | DPDT |
| Mounting | Socket |
| Termination | Plug-In |
| Number of Connections | 11 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 240 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UR |
| Net Weight | 0.3748 lbs |
| Gross Weight | 0.3748 lbs |