Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
RR335P
Bryant Electric Plugs & Receptacles
PLUG, SB, 30A 125/250V, 3P3W, ANG, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG, SB, 30A 125/250V, 3P3W, ANG, BK
Specifications
Specifications
| Manufacturer Part Number |
RR335P |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Male Plug, 30A 125/250V, 3-Pole 3-Wire Non-Grounding,10-30P, Polarized |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Voltage |
125 VAC, 250 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
RR335P
Bryant Electric Plugs & Receptacles