Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
RR374W
Bryant Electric Plugs & Receptacles
RECEPT SINGLE 5-15 SNAP IN WHITE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECEPT SINGLE 5-15 SNAP IN WHITE
Specifications
Specifications
| Manufacturer Part Number |
RR374W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade,SingleReceptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, White |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
RR374W
Bryant Electric Plugs & Receptacles