Series Information
| Manufacturer Part Number | RR3PA-ULAC220V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Relay Plug-In 3PDT 10A 220VAC |
| Coil Voltage | 220 VAC |
| Contacts | 3PDT |
| Mounting | Socket |
| Termination | Plug-In |
| Number of Connections | 11 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 240 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.2116 lbs |
| Gross Weight | 0.2116 lbs |