Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RR430 Bryant Electric Plugs & Receptacles, RECPT, SB, 30A 125/250V, 3P4W, SURF, BK
RR430 Bryant Electric Plugs & Receptacles, RECPT, SB, 30A 125/250V, 3P4W, SURF, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECPT, SB, 30A 125/250V, 3P4W, SURF, BK
Specifications
Specifications
| Manufacturer Part Number |
RR430 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 30A 125/250V, 3-Pole 4-WireGrounding, 14-30R, Surface Mount, Black |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
14-30R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Industrial Grade |
| Net Weight |
0 lbs |
| Gross Weight |
0.85 lbs |
RR430
Bryant Electric Plugs & Receptacles