Series Information
| Manufacturer Part Number | RR430PM |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, Single PanelMount Receptacle, 30A 125/250V, 3-Pole 4-Wire Grounding, 14-30R, Black |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 125 VAC, 250 VAC |
| Connection Type | Receptacle |
| NEMA Configuration | 14-30R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Industrial Grade |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |