RRCM1244UD
Hammond Manufacturing Enclosures, RRCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RRCM1244UD

Hammond Manufacturing Enclosures, RRCM Series

RRCM1244UD

Hammond Manufacturing Enclosures, RRCM Series
ENCLOSURE
MFG Item Number
RRCM1244UD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RRCM Series
Item #
RRCM1244UD
ENCLOSURE

RRCM Series Information

Specifications

Specifications
Manufacturer Part Number RRCM1244UD
Manufacturer Hammond Manufacturing
Product Series RRCM
Family Series Hammond Manufacturing Enclosures, RRCM Series
Description ENCLOSURE
Material Steel
Composition Metallic
Max Rack Units 44U
Cover Design Hinged
Comments For use with Open Frame Racks
Net Weight 51.9 lbs
Gross Weight 51 lbs