Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RRD15SGYTR Bryant Electric Plugs & Receptacles, RCPT, DUP, DEC, TR, 15A 125V, GY
MFG Item Number
RRD15SGYTR
RRD15SGYTR Bryant Electric Plugs & Receptacles, RCPT, DUP, DEC, TR, 15A 125V, GY
MFG Item Number
RRD15SGYTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RCPT, DUP, DEC, TR, 15A 125V, GY
Specifications
Specifications
| Manufacturer Part Number |
RRD15SGYTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Duplex, SelfGrounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.13 lbs |
RRD15SGYTR
Bryant Electric Plugs & Receptacles