Series Information
| Manufacturer Part Number | RRD201WTR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White |
| Current Rating | 20 A |
| Voltage | 125 VAC |
| Connection Type | Receptacle |
| NEMA Configuration | 5-20R |
| Color | White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Tamper Resistant |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.25 lbs |